- Spherical Roller Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 2 1/2 in Center Line to Base Dimension
| Base Height | 1 9/16 in |
| Locking Device | Setscrew Locking |
| Seal Type | Double Lip Contact Seals |
| Mounting Hole Size | 5/8 in |
| Housing Width | 3 3/8 in |
| Shaft Dia. | 2.1875 in |
| Series | Type E |
| Housing Height | 5 in |
| Bolt Holes | 2 |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Housing Construction | Rugged, 1 Piece |
| Housing Length | 9 5/8 in |
| Bolt Hole Spacing Range [Max] | 8 1/16 in |
| Bolt Hole Spacing Range [Min] | 6 5/8 in |
| Dynamic Load Rating | 33700 lbf |
| Base Width | 2 5/8 in |
| Weight | 19.0 LB |

