- 44.25 in Roll Length
- Urethane Material
| Shaft Length | 46 5/8 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 44.25 in |
| Material | Urethane |
| Roller Length | 44.25 in |
| Can Length | 45.375 in |
| Roller Type | Sleeve Roll |
| Weight | 24.0 KG |
| Shaft Length | 46 5/8 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 44.25 in |
| Material | Urethane |
| Roller Length | 44.25 in |
| Can Length | 45.375 in |
| Roller Type | Sleeve Roll |
| Weight | 24.0 KG |