- 26.375 in Roll Length
- Urethane Material
| Roller Length | 26.375 in |
| Roll Length | 26.375 in |
| Shaft Length | 28 5/8 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Can Length | 27.375 in |
| Weight | 39.0 LB |
| Roller Length | 26.375 in |
| Roll Length | 26.375 in |
| Shaft Length | 28 5/8 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Urethane |
| Roller Type | Sleeve Roll |
| Can Length | 27.375 in |
| Weight | 39.0 LB |