- 6 in Roller Diameter
- 15 in Roll Length
- 42 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Abrasive Belt Width | 42 in |
| Roll Length | 15 in |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Roller Length | 15 in |
| Weight | 21.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Abrasive Belt Width | 42 in |
| Roll Length | 15 in |
| Roller Dia. | 6 in |
| Belt Width | 42 in |
| Roller Length | 15 in |
| Weight | 21.0 LB |