- 6 in Roller Diameter
- 60 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 60 in |
| Belt Width | 60 in |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Material | Steel |
| Roller Type | Impact Trough Roll |
| Idler Type | TIS Replacement Roller |
| Weight | 47.0 LB |

