- 6 in Roller Diameter
- 36 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 36 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Impact Trough Roll |
| Roller Dia. | 6 in |
| Weight | 29.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 36 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Impact Trough Roll |
| Roller Dia. | 6 in |
| Weight | 29.0 LB |