- 6 in Roller Diameter
- 72 in Belt Width
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 47.66 LB |
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 6 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 47.66 LB |