- 6 in Roller Diameter
- 24 in Belt Width
| Lubrication | Factory Sealed |
| Abrasive Belt Width | 24 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 18 in, 24 in, 30 in, 36 in |
| Roller Material | Rubber |
| Idler Type | 35° Unequal Impact Trougher, Equal Trougher Impact |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Dia. | 6 in |
| Weight | 16.44 LB |

