_860.png)
Precision Pulley & Idler
D6-TEI-14SB
CEMA D Rubber Disc Unequal Impact Troughing Wing Roll
Item #104108849
_860.png)

- 6 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Dia. | 6 in |
Abrasive Belt Width | 24 in |
Belt Width | 24 in |
Trough Angle [Nom] | 20 ° |
Roller Type | Rubber Disc Unequal Impact Troughing Wing Roll |
Bearing Type | Sealed Ball Bearing |
Weight | 11.0 LB |
