- 6 in Roller Diameter
- 24 in Belt Width
- 35 degrees Trough Angle
- Steel Material
| Roller Type | Unequal Troughing Wing Roll |
| Trough Angle [Nom] | 35 ° |
| Material | Steel |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 11.0 LB |

