- 6 in Roller Diameter
- 55.88 in Roll Length
- 54 in Belt Width
| Belt Width | 54 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 55.88 in |
| Roller Length | 55.88 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 56.0 LB |
| Belt Width | 54 in |
| Roller Type | Rubber Disc Roll |
| Roll Length | 55.88 in |
| Roller Length | 55.88 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 56.0 LB |