- 6 in Roller Diameter
- 19.88 in Roll Length
- 18 in Belt Width
| Roller Length | 19.88 in |
| Roll Length | 19.88 in |
| Roller Dia. | 6 in |
| Roller Type | Rubber Disc Roll |
| Belt Width | 18 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 26.0 LB |
| Roller Length | 19.88 in |
| Roll Length | 19.88 in |
| Roller Dia. | 6 in |
| Roller Type | Rubber Disc Roll |
| Belt Width | 18 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 26.0 LB |