_860.png)
- 6 in Roller Diameter
- 17.25 in Roll Length
- 48 in Belt Width
Roller Length | 17.25 in |
Roller Dia. | 6 in |
Belt Width | 48 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Type | Impact Roll |
Roll Length | 17.25 in |
Weight | 32.0 LB |

Roller Length | 17.25 in |
Roller Dia. | 6 in |
Belt Width | 48 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Type | Impact Roll |
Roll Length | 17.25 in |
Weight | 32.0 LB |