- 6 in Roller Diameter
- 11 in Roll Length
- 30 in Belt Width
| Belt Width | 30 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Roller Length | 11 in |
| Roller Type | Trough Roll |
| Roll Length | 11 in |
| Weight | 15.0 LB |
| Belt Width | 30 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Roller Length | 11 in |
| Roller Type | Trough Roll |
| Roll Length | 11 in |
| Weight | 15.0 LB |