- 6 in Roller Diameter
- 29.25 in Roll Length
- 24 in Belt Width
| Roll Length | 29.25 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Roller Dia. | 6 in |
| Roller Length | 29.25 in |
| Roller Type | Return Roll |
| Weight | 35.0 LB |
| Roll Length | 29.25 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Roller Dia. | 6 in |
| Roller Length | 29.25 in |
| Roller Type | Return Roll |
| Weight | 35.0 LB |