- 6 in Roller Diameter
- 9 in Roll Length
- 24 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 9 in |
| Roller Dia. | 6 in |
| Belt Width | 24 in |
| Roller Type | Trough Roll |
| Roller Length | 9 in |
| Weight | 12.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 9 in |
| Roller Dia. | 6 in |
| Belt Width | 24 in |
| Roller Type | Trough Roll |
| Roller Length | 9 in |
| Weight | 12.0 LB |