- 6 in Roller Diameter
- 13 in Roll Length
- 36 in Belt Width
| Roller Length | 13 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Belt Width | 36 in |
| Roll Length | 13 in |
| Roller Dia. | 6 in |
| Weight | 16.0 LB |
| Roller Length | 13 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Belt Width | 36 in |
| Roll Length | 13 in |
| Roller Dia. | 6 in |
| Weight | 16.0 LB |