- 6 in Roller Diameter
- 45 in Roll Length
- 42 in Belt Width
| Roll Length | 45 in |
| Roller Length | 45 in |
| Belt Width | 42 in |
| Roller Type | Return Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 50.0 LB |
| Roll Length | 45 in |
| Roller Length | 45 in |
| Belt Width | 42 in |
| Roller Type | Return Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 50.0 LB |