- 6 in Roller Diameter
- 33 in Roll Length
- 30 in Belt Width
| Roll Length | 33 in |
| Belt Width | 30 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Roller Length | 33 in |
| Roller Type | Return Roll |
| Weight | 37.0 LB |
| Roll Length | 33 in |
| Belt Width | 30 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Roller Length | 33 in |
| Roller Type | Return Roll |
| Weight | 37.0 LB |