- 6 in Roller Diameter
- 19 in Roll Length
- 54 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Impact Roll |
| Roller Dia. | 6 in |
| Roller Length | 19 in |
| Belt Width | 54 in |
| Roll Length | 19 in |
| Weight | 29.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Impact Roll |
| Roller Dia. | 6 in |
| Roller Length | 19 in |
| Belt Width | 54 in |
| Roll Length | 19 in |
| Weight | 29.0 LB |