Precision Pulley & Idler
D6-RRDSA-54SB-1
CEMA D Return Rubber Disc Self-Aligner Idler
Item #104460867
- 54 in Belt Width
- 6 in Roller Diameter
- Return Rubber Disc Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 56 7/8 in Roller Length
| Overall Width | 11 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Base to Center Height of Shaft | 1 1/2 in |
| Overall Length | 65 in |
| Mounting Hole Spacing Width | 4 in |
| Roller Length | 56.875 in |
| Belt Width | 54 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Length | 63 in |
| Mounting Hole Spacing Length | 63 in |
| Roller Dia. | 6 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Width | 4 in |
| Idler Type | Return Rubber Disc Self-Aligner |
| Weight | 204.0 LB |
