- 6 in Roller Diameter
- 30 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Belt Width | 30 in |
| Roller Dia. | 6 in |
| Abrasive Belt Width | 30 in |
| Weight | 45.11 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Return Roll |
| Belt Width | 30 in |
| Roller Dia. | 6 in |
| Abrasive Belt Width | 30 in |
| Weight | 45.11 LB |