- 60 in Belt Width
- 6 in Roller Diameter
- Return Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 63 3/8 in Roller Length
| Overall Width | 6 in |
| Roller Length | 63.375 in |
| Mounting Hole Spacing Width | 4 in |
| Bolt Hole Spacing - Width | 4 in |
| Mounting Hole Spacing Length | 69 in |
| Idler Type | Return |
| Bearing Type | SB |
| Base to Center Height of Shaft | 1 1/2 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Length | 69 in |
| Overall Length | 71 in |
| Roller Dia. | 6 in |
| Belt Width | 60 in |
| Weight | 73.0 LB |

