- 6 in Roller Diameter
- 20.75 in Roll Length
- 60 in Belt Width
| Belt Width | 60 in |
| Roll Length | 20.75 in |
| Abrasive Belt Width | 60 in |
| Roller Length | 20.75 in |
| Roller Type | Trough Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 26.0 LB |
| Belt Width | 60 in |
| Roll Length | 20.75 in |
| Abrasive Belt Width | 60 in |
| Roller Length | 20.75 in |
| Roller Type | Trough Roll |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 26.0 LB |