- 6 in Roller Diameter
- 57.75 in Roll Length
- 54 in Belt Width
| Abrasive Belt Width | 54 in |
| Belt Width | 54 in |
| Roller Type | Return Roll |
| Roll Length | 57.75 in |
| Roller Length | 57.75 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 66.0 LB |
| Abrasive Belt Width | 54 in |
| Belt Width | 54 in |
| Roller Type | Return Roll |
| Roll Length | 57.75 in |
| Roller Length | 57.75 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 66.0 LB |