- 6 in Roller Diameter
- 63 in Roll Length
- 60 in Belt Width
- Steel Material
| Belt Width | 60 in |
| Roller Type | Return Roll |
| Roll Length | 63 in |
| Material | Steel |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 63 in |
| Weight | 69.0 LB |
| Belt Width | 60 in |
| Roller Type | Return Roll |
| Roll Length | 63 in |
| Material | Steel |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 63 in |
| Weight | 69.0 LB |