- 6 in Roller Diameter
- 18.56 in Roll Length
- 54 in Belt Width
| Abrasive Belt Width | 54 in |
| Roller Material | Rubber |
| Roller Type | Rubber Disc Impact Roll |
| Idler Type | Impact Trougher |
| Belt Width | 54 in |
| Bearing Type | Ball Bearing |
| Roll Length | 18.56 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 18.56 in |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Weight | 30.0 LB |

