- 6 in Roller Diameter
- 62.75 in Roll Length
- 60 in Belt Width
| Roller Length | 62.75 in |
| Roller Type | Rubber Disc Roll |
| Belt Width | 60 in |
| Roll Length | 62.75 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 60.0 LB |
| Roller Length | 62.75 in |
| Roller Type | Rubber Disc Roll |
| Belt Width | 60 in |
| Roll Length | 62.75 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Weight | 60.0 LB |