- 6 in Roller Diameter
- 8.81 in Roll Length
- 24 in Belt Width
- Steel Material
| Roller Length | 8.81 in |
| Abrasive Belt Width | 24 in |
| Bearing Type | Ball Bearing |
| Belt Width | 24 in |
| Material | Steel |
| Lubrication | Factory Sealed |
| Roll Length | 8.81 in |
| Idler Type | Trougher |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Roller Type | Trough Roll |
| Roller Material | Steel |
| Weight | 12.0 LB |

