- 6 in Roller Diameter
- 32.62 in Roll Length
- 30 in Belt Width
- Steel Material
| Material | Steel |
| Roller Material | Steel |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Return Roll |
| Roller Length | 32.62 in |
| Idler Type | Return |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Roll Length | 32.62 in |
| Abrasive Belt Width | 30 in |
| Belt Width | 30 in |
| Weight | 37.0 LB |

