- 6 in Roller Diameter
- 54 in Belt Width
| Roller Dia. | 6 in |
| Belt Width | 54 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 54 in |
| Weight | 96.16 LB |
| Roller Dia. | 6 in |
| Belt Width | 54 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Rubber Disc Flat Carrying Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 54 in |
| Weight | 96.16 LB |