- 6 in Roller Diameter
- 30 in Belt Width
| Roller Type | Beater Bar Return Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 30 in |
| Weight | 56.0 LB |
| Roller Type | Beater Bar Return Roll |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 30 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 30 in |
| Weight | 56.0 LB |