- 6 in Roller Diameter
- 72 in Belt Width
- Steel Material
| Belt Width | 72 in |
| Roller Dia. | 6 in |
| Roller Type | Flat Carrying Roll |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Steel |
| Abrasive Belt Width | 72 in |
| Weight | 81.85 LB |

