- 6 in Roller Diameter
- 60 in Belt Width
- Steel Material
| Belt Width | 54 in, 60 in, 72 in |
| Abrasive Belt Width | 60 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Lubrication | Factory Sealed |
| Roller Dia. | 6 in |
| Roller Material | Steel |
| Material | Steel |
| Roller Type | Flat Carrying Roll |
| Idler Type | Flat Carrier, 20° Unequal Trougher, Return, WireRope |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Weight | 69.35 LB |

