- 54 in Belt Width
- 6 in Roller Diameter
- Flat Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 57 3/8 in Roller Length
| Overall Length | 65 in |
| Roller Dia. | 6 in |
| Roller Length | 57.375 in |
| Mounting Hole Spacing Length | 63 in |
| Overall Width | 6 in |
| Belt Width | 54 in |
| Mounting Hole Spacing Width | 4 in |
| Idler Type | Flat Carrier |
| Bolt Hole Spacing - Width | 4 in |
| Base to Center Height of Shaft | 4.5 in |
| Bolt Hole Spacing - Length | 63 in |
| Bearing Type | SB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 67.0 LB |

