- 6 in Roller Diameter
- 6.5 in Roll Length
- 18 in Belt Width
| Roll Length | 6.5 in |
| Belt Width | 18 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 6.5 in |
| Roller Type | Rubber Disc Impact Roll |
| Weight | 10.0 LB |
| Roll Length | 6.5 in |
| Belt Width | 18 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 6.5 in |
| Roller Type | Rubber Disc Impact Roll |
| Weight | 10.0 LB |