- 6 in Roller Diameter
- 14.5 in Roll Length
- 42 in Belt Width
| Roll Length | 14.5 in |
| Roller Length | 14.5 in |
| Roller Dia. | 6 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 42 in |
| Belt Width | 42 in |
| Weight | 23.0 LB |

