- 6 in Roller Diameter
- 20.25 in Roll Length
- 54 in Belt Width
| Roller Length | 20.25 in |
| Abrasive Belt Width | 54 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Wire Rope Roll |
| Belt Width | 54 in |
| Roll Length | 20.25 in |
| Weight | 24.95 LB |
| Roller Length | 20.25 in |
| Abrasive Belt Width | 54 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Wire Rope Roll |
| Belt Width | 54 in |
| Roll Length | 20.25 in |
| Weight | 24.95 LB |