- 6 in Roller Diameter
- 16.25 in Roll Length
- 42 in Belt Width
| Abrasive Belt Width | 42 in |
| Roll Length | 16.25 in |
| Roller Material | Steel |
| Roller Length | 16.25 in |
| Belt Width | 42 in |
| Lubrication | Factory Sealed |
| Bearing Type | Ball Bearing |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Wire Rope Roll |
| Idler Type | WireRope |
| Weight | 21.0 LB |

