- 6 in Roller Diameter
- 12.25 in Roll Length
- 30 in Belt Width
| Roll Length | 12.25 in |
| Roller Dia. | 6 in |
| Belt Width | 30 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 12.25 in |
| Roller Type | Wire Rope Roll |
| Abrasive Belt Width | 30 in |
| Weight | 15.74 LB |
| Roll Length | 12.25 in |
| Roller Dia. | 6 in |
| Belt Width | 30 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 12.25 in |
| Roller Type | Wire Rope Roll |
| Abrasive Belt Width | 30 in |
| Weight | 15.74 LB |