Precision Pulley & Idler
D6-45TESA-36SB
CEMA D 45° Equal Trougher Self-Aligner Idler
Item #101434724
- 36 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Horizontal Roller Length | 13 1/4 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 11 in |
| Roller Span | 32.3125 in |
| Center Roll Height | 9.5 in |
| Roller Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Height | 18.9375 in |
| Belt Width | 36 in |
| Mounting Hole Spacing Width | 6 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Mounting Hole Spacing Length | 45 in |
| Overall Width | 11 in |
| Roller Length | 13.25 in, 32.3125 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Idler Type | 45° Self-Aligner Equal Trougher, Equal Trougher Self-Aligner |
| Bolt Hole Spacing - Width | 6 in |
| Bearing Type | SB, Sealed Ball Bearing |
| Bracket Length | 47 1/2 in |
| Bolt Hole Spacing - Length | 45 in |
| Roller Dia. | 6 in |
| Trough Angle [Nom] | 45 ° |
| Overall Length | 47 in |
| Lubrication | Factory Sealed |
| Weight | 134.0 LB |
