Precision Pulley & Idler
D6-45TESA-30SB
CEMA D 45° Equal Trougher Self-Aligner Idler
Item #104191799
- 30 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Bearing Type | SB |
| Mounting Hole Spacing Length | 39 in |
| Bolt Hole Spacing - Width | 6 in |
| Horizontal Roller Length | 11 1/8 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Overall Length | 41 in |
| Belt Width | 30 in |
| Roller Dia. | 6 in |
| Idler Type | Equal Trougher Self-Aligner |
| Mounting Hole Spacing Width | 6 in |
| Overall Height | 17.5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 27.375 in |
| Bolt Hole Spacing - Length | 39 in |
| Trough Angle [Nom] | 45 ° |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Overall Width | 11 in |
| Weight | 115.0 LB |
