Skip to content Skip to navigation menu
CEMA D 45° Equal Impact Trougher Idler

D6-45TEI-24SB

CEMA D 45° Equal Impact Trougher Idler
Item #104207266
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 45 degrees Trough Angle
  • 21 11/16 in Roller Length
+ Show More + Show Less
CEMA D 45° Equal Impact Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Equal Impact Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 45 degrees Trough Angle
Bolt Hole Spacing - Length 33 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Overall Width 8 in
Idler Type Equal Impact Trougher
Overall Height 14.875 in
Overall Length 35 in
Bolt Hole Spacing - Width 6 in
Bearing Type SB
Roller Length 21.6875 in
Mounting Hole Spacing Length 33 in
Base To Horizontal Roller Height 9 in
Mounting Hole Spacing Width 6 in
Trough Angle [Nom] 45 °
Roller Dia. 6 in
Belt Width 24 in
Horizontal Roller Length 7 7/16 in
Weight 79.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison