- 30 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Bracket Width | 9 1/2 in |
| Overall Height | 17.125 in |
| Mounting Hole Spacing Width | 6 in |
| Center Roll Height | 9 1/8 in |
| Belt Width | 30 in |
| Base To Horizontal Roller Height | 9 1/8 in |
| Trough Angle [Nom] | 45 ° |
| Idler Type | 45° Equal Trougher, Equal Trougher |
| Roll Type | Three Rolls, Equal Length |
| Bracket Length | 47 1/2 in |
| Roller Material | Steel |
| Overall Length | 41.5 in |
| Roller Span | 29 13/16 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Width | 9 1/2 in |
| Horizontal Roller Length | 11 1/8 in |
| Roller Length | 11.125 in, 27.375 in |
| Bearing Type | SB, Sealed Ball Bearing |
| Bolt Hole Spacing - Length | 39 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 6 in |
| Lubrication | Factory Sealed |
| Mounting Hole Spacing Length | 39 in |
| Weight | 270.0 LB |

