Skip to content Skip to navigation menu
CEMA D 45° Equal Trougher Idler

D6-45TE-24SB

CEMA D 45° Equal Trougher Idler
Item #104219906
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 45 degrees Trough Angle
  • 22 1/8 in Roller Length
+ Show More + Show Less
CEMA D 45° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 45 degrees Trough Angle
Trough Angle [Nom] 45 °
Roller Dia. 6 in
Idler Type Equal Trougher
Belt Width 24 in
Bolt Hole Spacing - Length 33 in
Horizontal Roller Length 8 15/16 in
Mounting Hole Spacing Length 33 in
Overall Length 35 in
Bearing Type SB
Base To Horizontal Roller Height 9 in
Roller Length 22.125 in
Overall Width 8 in
Mounting Hole Spacing Width 6 in
Overall Height 15.375 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Bolt Hole Spacing - Width 6 in
Weight 61.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison