- 24 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Overall Height | 11.75 in |
| Mounting Hole Spacing Length | 33 in |
| Bolt Hole Spacing - Length | 33 in |
| Trough Angle [Nom] | 35 ° |
| Overall Length | 35.5 in |
| Bearing Type | SB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Hole Spacing Width | 6 in |
| Overall Width | 9 1/2 in |
| Bolt Hole Spacing - Width | 6 in |
| Inclined Roller Length | 5 1/4 in |
| Belt Width | 24 in |
| Roller Dia. | 6 in |
| Horizontal Roller Length | 11 3/4 in |
| Idler Type | Unequal Impact Trougher |
| Base To Horizontal Roller Height | 9 1/8 in |
| Roller Length | 24.375 in |
| Weight | 74.0 LB |

