- Conveyor Impact Beds
- 5' L x 49" W x 14 3/8" H
- Equal Roller Length
| Bracket Width | 49 in |
| Overall Height | 18.25 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 35 ° |
| Idler Type | Impact Bed |
| Roll Type | Two Rolls, Equal Length |
| Bolt Hole Spacing - Width | 45 in |
| Bracket Length | 5 ft |
| Roller Dia. | 6 in |
| Belt Width | 36 in |
| Weight | 965.0 LB |

