- 54 in Belt Width
- 6 in Roller Diameter
- Box Frame Offset Roll Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Horizontal Roller Length | 20.25 in |
| Idler Type | Box Frame Offset Roll |
| Trough Angle [Nom] | 35 ° |
| Overall Length | 68.43 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Base To Horizontal Roller Height | 2.5 in |
| Roller Length | 51.02 in |
| Roller Dia. | 6 in |
| Overall Height | 14.21 in |
| Belt Width | 54 in |
| Base Width | 65 1/4 in |
| Bearing Type | SB |
| Overall Width | 15 3/4 in |
| Weight | 146.0 LB |

