- 48 in Belt Width
- 6 in Roller Diameter
- Box Frame Offset Roll Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Belt Width | 48 in |
| Idler Type | Box Frame Offset Roll |
| Overall Width | 15 3/4 in |
| Bearing Type | SB |
| Roller Dia. | 6 in |
| Base To Horizontal Roller Height | 2.5 in |
| Trough Angle [Nom] | 35 ° |
| Roller Length | 45.76 in |
| Base Width | 59 1/4 in |
| Overall Length | 62.43 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Height | 13.07 in |
| Horizontal Roller Length | 18.25 in |
| Weight | 136.0 LB |

