- 36 in Belt Width
- 6 in Roller Diameter
- Box Frame Offset Roll Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Trough Angle [Nom] | 35 ° |
| Bearing Type | SB |
| Horizontal Roller Length | 14 .25 in |
| Idler Type | Box Frame Offset Roll |
| Belt Width | 36 in |
| Roller Dia. | 6 in |
| Overall Length | 50.43 in |
| Overall Width | 15 3/4 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Height | 10.09 in |
| Roller Length | 35.68 in |
| Base To Horizontal Roller Height | 2.5 in |
| Base Width | 47 1/4 in |
| Weight | 115.0 LB |

